Shop All Pneumatic Regulators
Master Pneumatic
PILOT REG 1/2, NON-REL, RED
Mfr # PR380-4AC2
Zoro # G305960396
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 250 psi
Product Information
- Brand Master Pneumatic
- MFR # PR380-4AC2
- Zoro # G305960396
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/2" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 250 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Replacement Hose Whip for 506, 15" (509)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- BSC PREFERRED Belt, B/5L, 21/32 x 32in OC (B29/5L320)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO (4YU23)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- MASTER PNEUMATIC PISTON REG 1/4, 0-125 (R55M-2H)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- Master Pneumatic Pneumatic System Components