Shop All Compressor Air Filters
Master Pneumatic
MINI FILTER 1/4
Mfr # F50-2
Zoro # G005962379
original price:
$30.10
5% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 5 micron
- Drain Type Manual
- Bowl Material Plastic
Product Information
- Brand Master Pneumatic
- MFR # F50-2
- Zoro # G005962379
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV390-12-150 SST)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- INDUSTRIAL CHOICE 1/4 x 25 ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-25)
- FESTO Mushroom Pushbutton P-22-SW (P-22-SW)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER (BFD100-4E4W)
- MASTER PNEUMATIC AID FILTER 3/4 (BFD380-6)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- Master Pneumatic Compressed Air Treatment