Shop All Filter, Regulator, Lubricator
Master Pneumatic
MINI AID FRL 1/8
Mfr # FDRL55-1Q
Zoro # G205973281
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/8" NPTF
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Product Information
- Brand Master Pneumatic
- MFR # FDRL55-1Q
- Zoro # G205973281
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 1.50 Hp Condenser Fans Hvac/R Motor, 3 Phase, 1200 Rpm, 200-230/460 V, 56Z Frame, Opao (X503-P)
- SMC Mechanical Valve, 2/3 Port, 1/4", Toggle (VM230-N02-08A)
- X1 TOOLS 4 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x18)
- JAF Double Row Ball Bearing, 10mm, Bore, Max. RPM: 16000 (5200-ZZ)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- CAMOZZI Mc Series Coalescing Filter, 1/2-0.01 Micron-Depressurization, 1/2" NPT Port (MC202-FB3TF)
- CAMOZZI Regulator (MC104-D00)
- Master Pneumatic Compressed Air Treatment