Shop All Compressor Air Filters
Master Pneumatic
FLOAT FIL 1-1/2, 40MIC, GAG
Mfr # BF6A401S-12E3
Zoro # G905967788
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Connection Size - Air Treatment 1-1/2" NPTF
- Drain Type Internal Float (Brass Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Product Information
- Brand Master Pneumatic
- MFR # BF6A401S-12E3
- Zoro # G905967788
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Internal Float (Brass Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- FESTO Push-In Connector CQ-22 (CQ-22)
- FESTO Plastic Tubing PUN-H-6X1-RT (PUN-H-6X1-RT)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 3/4 JIC (R2-8-24F)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- PARKER Compressed Air Filter (AOPX010ANFX)
- Master Pneumatic Compressor Air Filters