Shop All Filters & Regulators
Master Pneumatic
FIL/REG
Mfr # CFR55M-2A
Zoro # G605843566
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Manual
Product Information
- Brand Master Pneumatic
- MFR # CFR55M-2A
- Zoro # G605843566
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Penetrating Lubricant, 13 oz (92316)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K719)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/4 Inch NPT Male End, PK 6 (FM98-5-D6)
- PERMATEX Anti-Seize, 16 oz, Brush Top Bottle, Paste (80208)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MASTER PNEUMATIC FILTER REGULATOR (FR11-04NG)
- MASTER PNEUMATIC COMB FIL REG 1/4 W SH VAL (VCFDR11-2L8NGW)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- ARO Regulator, Air Inlet 1/4", NPT, 170 scfm (R37221-600)
- Master Pneumatic Compressed Air Treatment