Shop All Desiccant Dryers
Master Pneumatic
DRYER, CLAY 1/2BSP, FLOAT,
Mfr # CD38-4D2MW
Zoro # G905965876
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Product Information
- Brand Master Pneumatic
- MFR # CD38-4D2MW
- Zoro # G905965876
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- HUSQVARNA V-BELT: 3VX280 (541201569)
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #2 - 35 Lb Metal Pail (12729)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-21)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- Master Pneumatic Compressed Air Dryers