Shop All Pressure Regulators
Master Pneumatic
DIA.WATER REG 1/8, NON-REL
Mfr # R54MB-1AV
Zoro # G105960718
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Adjustment Range 0 to 100 psi
- Connection Type NPTF
- Max. Pressure 300 psi
Product Information
- Brand Master Pneumatic
- MFR # R54MB-1AV
- Zoro # G105960718
- Country of Origin United States
- Category Pressure Regulators
Details
Pressure Adjustment Range | 0 to 100 psi |
Connection Type | NPTF |
Max. Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 2-1/2" BRASS NIPPLE (311-023)
- LEGEND VALVE 1" x 9" BLACK NIPPLE (355-113E)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (1030-5623/06)
- JMF 3/8" 1/4" Brass Needle Valve (4506671)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-100 psi (960-172-000)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- Master Pneumatic Valves