Shop All Pressure Regulators
Master Pneumatic
DIA WATER REG 1/8, 0-50
Mfr # R54MB-1AL
Zoro # G705960712
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Adjustment Range 0 to 100 psi
- Connection Type NPTF
- Max. Pressure 300 psi
Product Information
- Brand Master Pneumatic
- MFR # R54MB-1AL
- Zoro # G705960712
- Country of Origin United States
- Category Pressure Regulators
Details
Pressure Adjustment Range | 0 to 100 psi |
Connection Type | NPTF |
Max. Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302274)
- ANVIL 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310106000)
- KOHLER 1372941 Threshold 60.0 (1372942-01-BL)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- APOLLO BY TMG 3/4 in. x 3/4 in. Lead Free Bronze FNPT Pressure Reducing Valve with Gauge (69ELF114TWG)
- CASH VALVE Vacuum Regulator, 1 In, 2 to 30 in. Hg (D-51)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- Master Pneumatic Pressure Regulators