Shop All Pressure Regulators
Master Pneumatic
DIA WATER REG 1/4, NUT
Mfr # R14M-2AP
Zoro # G105961784
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Adjustment Range 0 to 100 psi
- Max. Pressure 150 psi
- Connection Type NPTF
Product Information
- Brand Master Pneumatic
- MFR # R14M-2AP
- Zoro # G105961784
- Country of Origin United States
- Category Pressure Regulators
Details
Pressure Adjustment Range | 0 to 100 psi |
Max. Pressure | 150 psi |
Connection Type | NPTF |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- MASTER PNEUMATIC PISTON WATER REG 1/4, 0-8 (R53MB-2AL8)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- SPENCE Direct Operated Pressure Regulator (D50A-C1E9K)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- Master Pneumatic Valves