Shop All Filters & Regulators
Master Pneumatic
COMB F-R 1/2 MTL BWL
Mfr # BCFR380-4
Zoro # G605957898
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Manual
Product Information
- Brand Master Pneumatic
- MFR # BCFR380-4
- Zoro # G605957898
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Control Kit (118618)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (60BS17H X 1 1/4)
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- Master Pneumatic Compressed Air Treatment