Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2, MTL BWL
Mfr # BFC380-4
Zoro # G605957331
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Product Information
- Brand Master Pneumatic
- MFR # BFC380-4
- Zoro # G605957331
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115V, 60HZ, 48, ODP (8000)
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- Master Pneumatic Compressed Air Treatment