Shop All Desiccant Dryers
Master Pneumatic
CD/C-418-70-MBA
Mfr # CDC418-8D4
Zoro # G805966096
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D4
- Zoro # G805966096
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 2RSNR/C3 PRX)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H503)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- Master Pneumatic Desiccant Dryers