Shop All Desiccant Dryers
Master Pneumatic
CDC-418-70-AD10
Mfr # CDC418-8D6
Zoro # G805966034
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay/Carbon
Product Information
- Brand Master Pneumatic
- MFR # CDC418-8D6
- Zoro # G805966034
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay/Carbon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203Z C3, Deep Groove BBear, Single Row 90Mm, 6203Z C3 (6203Z C3)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- GATES Hydraulic Adapter-Metric Conversion, G63120-2208 (G63120-2208)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- Master Pneumatic Compressed Air Dryers