Shop All Desiccant Dryers
Master Pneumatic
CD-832-550-PGA
Mfr # CD832-16D2
Zoro # G505965962
product price: $2,759.99
/ea
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Product Information
- Brand Master Pneumatic
- MFR # CD832-16D2
- Zoro # G505965962
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- INTRADIN HK CO., LIMITED Mm 25' Air Hose Reel (27287082)
- TIMKEN TRB UNIPAC Assembly <4 OD, JXC25469CD-90UB8 (JXC25469CD-90UB8)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- Master Pneumatic Desiccant Dryers