Shop All Desiccant Dryers
Master Pneumatic
CD-625-150
Mfr # CD625-12
Zoro # G205965910
product price: $1,459.99
/ea
Free Shipping & Returns
$1,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Product Information
- Brand Master Pneumatic
- MFR # CD625-12
- Zoro # G205965910
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-20-10-I-P (AEVC-20-10-I-P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- TRITAN Metric Tapered Roller Bearing, 25mm Bore Dia., 52mm Outside Dia., 16.25mm Width (30205)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- Master Pneumatic Compressed Air Dryers