Shop All Desiccant Dryers
Master Pneumatic
CD-418-70-AD10
Mfr # CD418-8D7
Zoro # G005966018
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Product Information
- Brand Master Pneumatic
- MFR # CD418-8D7
- Zoro # G005966018
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- SUN HYDRAULICS Hydraulic Cartridge Valve (CWGG-LGN)
- DYNABRADE Bearing (56133)
- SMC Valve, Dbl Solenoid, 2Position, 24VDC, 1/8" (SY5320-5YO-01F-Q)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- Master Pneumatic Desiccant Dryers