Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-AD-10-MI375
Mfr # CD36-3D7M
Zoro # G705966059
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D7M
- Zoro # G705966059
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 5 Gallons (11743)
- BANDO Double V Belt, Rubber, 17/32 (BB55)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Male And Female Assembly (QDWC16)
- CHICAGO PNEUMATIC Switch Regulator (CA148709)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- Master Pneumatic Compressed Air Dryers