Shop All Desiccant Dryers
Master Pneumatic
CD-25-7-MBA
Mfr # CD25-2D4
Zoro # G505966136
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D4
- Zoro # G505966136
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1" Female Hose Barb (44029600)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- CHICAGO PNEUMATIC Pusher (8940167653)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- Master Pneumatic Desiccant Dryers