Shop All Plungers
Master Plunger
Surface Drain Plunger, Rubber, 6" Cup dia.
Mfr # MP200
Zoro # G5354251
original price:
$16.98
13% off
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 6 in
- Handle Length 11 1/4 in
- Handle Material Rubber
- For Use With Floor Drains, Sinks
Product Information
- Brand Master Plunger
- MFR # MP200
- Zoro # G5354251
- UPC # 077115200007
- Country of Origin United States
- Category Plungers
Dimensions
Cup Dia. | 6 in |
Handle Length | 11 1/4 in |
Diameter - Minimum | 6 in |
Diameter - Maximum | 6 in |
Details
Item | Accordion Cup Plunger |
Plunger Material | Rubber |
Handle Material | Rubber |
For Use With | Floor Drains, Sinks |
Product Type | Accordion Cup Plunger |
Description
Accordion Cup Plunger, Product Type Accordion Cup Plunger, Plunger Material Rubber, Handle Length 11 1/4 in, Diameter - Maximum 6 in, For Use With Floor Drains, Sinks, Diameter - Minimum 6 in, Handle Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pillow, 23 gal, 8 in x 18 in, Oil-Based Liquids, White, Spunbound Polypropylene (WPIL818)
- ZING ZING 10500 Marine-Safe Concentrated Marine Parts and Engine Degreaser - 1 Gallon (10501)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, White (53705)
- MASTER PLUNGER Surface Sink Plunger, Rubber, 5" Cup dia. (MPS4)
- MASTER PLUNGER Funnel Nose Plunger, Rubber, 4" Cup dia. (MP1600)
- MASTER PLUNGER Plunger, 4" Cup dia, 11-1/4" Handle Length (MP500-3)
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.241084)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3410)
- HOMEWARDBOUND 15 x 6 in. Dia. Beehive Toilet Plunger with Holder (HO2512481)
- Master Plunger Plungers