Shop All Lawn & Garden Sprayers
Master Mfg
Sprayer, 3-Point, Polyethylene Tank, 15 ft Hose Length
Mfr # S3O-51-040A-MM
Zoro # G304217927
product price: $499.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Hose Length 15 ft
- Tank Material Polyethylene
- Spray Distance Horizontal 30 ft
- Tank Capacity 40 gal
- Opening Size 3/8 in
Product Information
- Brand Master Mfg
- MFR # S3O-51-040A-MM
- Zoro # G304217927
- UPC # 816403009928
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft |
Opening Size | 3/8 in |
Length | 34 in |
Height | 34 in |
Width | 27 in |
Details
Item | Sprayer,3-Point |
Tank Material | Polyethylene |
Spray Distance Horizontal | 30 ft |
Tank Capacity | 40 gal |
Application | Agricultural Pesticides, Attachment to Cat 1 3-Point Pins, Herbicides, Other Non-Flammable Liquids, Spot Spraying |
Nozzle Type | Adjustable |
PSI | 60 psi |
Pump | Diaphragm |
Flow Rate | 2.2 gpm |
Spray Distance Vertical | 25 ft |
Drain | Drain Cap |
Hose Material | Rubber |
Includes | 0 to 100 Pressure Gauge, 12V Connection Cables, 15 ft Rubber Hose to Spray Gun, 3 Section Folding Breakaway Boom w/ 120" Coverage, Adjustable Pressure Regulator, All-Steel Cat-1 3-Point Frame, Bolt-On Steel Boom Mount, Boom Shut-Off Valve, Mold-in Drain with Cap, Tethered 5 in Fill Lid |
Description
Sprayer,3-Point, Tank Capacity 40 gal, Flow Rate 2.2 gpm, 60 psi PSI, Hose Length 15 ft, Hose Material Rubber, Spray Distance Vertical 25 ft, Spray Distance Horizontal 30 ft, 3/8 in Opening Size, Nozzle Type Adjustable, Diaphragm, Tank Material Polyethylene, Drain Drain Cap, Application Agricultural Pesticides, Attachment to Cat 1 3-Point Pins, Herbicides, Other Non-Flammable Liquids, Spot Spraying
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN4)
- EZ AIM Pop Can Self-Healing Throwable Target, Orange (15439)
- BARGMAN Bargman 47-59-410 Side Marker Clearance Light #59 LED Upgrade Kit - Red (47-59-410)
- MTD Adjuster Kit-Heigh (753-06761)
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- MASTER MFG 15 Gal. Tow-Behind Sprayer (SNO-11-015A-MM)
- MASTER MFG Lawn Trailer Everflo 1.1 gpm w/Revolt (SL6-46-012Q-RM)
- MASTER MFG 15 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-015D-MM)
- MASTER MFG 25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSO-01-025D-MM)
- MASTER MFG 25 gal. High Pressure Spot Sprayer, 25 ft. Hose Length (SS4-01-025P-MM)
- SMITH PERFORMANCE SPRAYERS 48 oz. Cleaning/Restoration Mister (190455)
- Master Mfg Lawn Sprayers & Accessories