Shop All Sign Post Accessories
Master Magnetics
Magnetic Strip, 50 ft. L, 2 In W
Mfr # ZG80ACX50
Zoro # G3995704
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50 ft
- Width 2 in
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Max. Pull 26 lb
- Nonmagnetic Side Indoor/Outdoor Adhesive
Product Information
- Brand Master Magnetics
- MFR # ZG80ACX50
- Zoro # G3995704
- UPC # 094705679531
- Country of Origin Viet Nam
- Category Sign Post Accessories
Dimensions
Length | 50 ft |
Width | 2 in |
Details
Item | Magnetic Strip |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Max. Pull | 26 lb |
Nonmagnetic Side | Indoor/Outdoor Adhesive |
Stability Temp. | -15 Degrees to 160 Degrees F |
Thickness | 0.06 in |
Description
Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 26 lb, Length 50 ft, Width 2 in, Thickness 0.06 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- 3M 3M„¢ 6005 Formaldehyde/Organic Vapor Cartridge, 2/Bag (7000001936)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303A)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size Medium, GL601 Series - Pkg Qty 12 (GL601M)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/4 In W (ZG05ACX50)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3/4 In W (ZG30ACX50)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- NMC Tamper Resistant Bolt And Nut Pack (NBTR)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- Master Magnetics Sign Post Accessories