Shop All Dry Erase Board Accessories
Master Magnetics
Magnetic Push Pins, Red, White, Blue, PK6
Mfr # 7507
Zoro # G5246927
product price: $4.39
/pk 6, $0.73/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5/8 in
- Color Blue, Red, White
- Width 5/8 in
- For Use With Magnetic Surfaces
- Includes Neodymium Magnet
Product Information
- Brand Master Magnetics
- MFR # 7507
- Zoro # G5246927
- UPC # 095421075072
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 5/8 in |
Width | 5/8 in |
Details
Item | Magnetic Push Pins |
Color | Blue, Red, White |
For Use With | Magnetic Surfaces |
Includes | Neodymium Magnet |
Description
Magnetic Push Pins, For Use With Magnetic Surfaces, Color Blue, Red, White, Height 5/8 in, Width 5/8 in, Includes Neodymium Magnet, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 8", Kraft, 25/Bundle (55VG15)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- SICURIX Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50 (BAU47840)
- WITE-OUT Correction Tape, Mini, 1/5"Wx314-2/5'L, 12/PK, White PK (BICWOTM11)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- MASTER MAGNETICS Magnetic Push Pins, Purple, Yellow, PK10 (7509)
- MASTER MAGNETICS Magnetic Tape Dispenser, Charcoal (7076)
- MASTER MAGNETICS Magnetic Plastic Clips, Red, PK2 (7520)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- Master Magnetics Dry Erase Board Accessories