Shop All Dry Erase Board Accessories
This Product is Discontinued
Master Magnetics
Magnetic Pen Holders, Charcoal, PK4 (Discontinued)
Mfr # 8055
Zoro # G5246981
This Product is Discontinued
Key Features
- Color Charcoal Gray
- Height 3/8 in
- Width 5/8 in
- For Use With Pencils, Pens
- Accessory Type Magnetic Pen Holders
Product Information
- Brand Master Magnetics
- MFR # 8055
- Zoro # G5246981
- UPC # 095421080557
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 3/8 in |
Width | 5/8 in |
Details
Item | Magnetic Pen Holders |
Color | Charcoal Gray |
For Use With | Pencils, Pens |
Accessory Type | Magnetic Pen Holders |
Description
Magnetic Pen Holders, For Use With Pencils, Pens, Color Charcoal Gray, Height 3/8 in, Width 5/8 in, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.