Shop All Flexible Magnets
Master Magnetics
Business Card Magnet, 3-1/2"L, 2"W, PK25
Mfr # 8025
Zoro # G5259904
product price: $7.85
/pk 25, $0.31/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
- Length 3 1/2 in
- Max. Pull 2.25 lb/sq ft
- Thickness 0.02 in
Product Information
- Brand Master Magnetics
- MFR # 8025
- Zoro # G5259904
- UPC # 095421080250
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 3 1/2 in |
Width | 2 in |
Details
Nonmagnetic Side | Indoor Adhesive |
Material | Dry Mixture of Ferrite Powder and Rubber Polymer Resin |
Max. Pull | 2.25 lb/sq ft |
Thickness | 0.02 in |
Item | Business Card Magnet |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Business Card Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 2.25 lb/sq ft, Length 3 1/2 in, Width 2 in, Thickness 0.02 in, Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (White) (3 FT V-6-WH)
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022E626 (20022E626)
- BEST Cylindrical 6K Lock, Passage, Knob, Satin Chrome (6K27AB4CS3626)
- MASTER MAGNETICS MAGNETIC TAPE 0.75""X26' (07076)
- MASTER MAGNETICS Mag. Sheet, 6 In L, 4 In W, PK12 (08056)
- MASTER MAGNETICS Mag. Strip, 25 ft. L, 1/2 In W, PK6 (07013)
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 (8010)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- Master Magnetics Flexible Magnets