Shop All Padlocks
Master Lock
ULOCK 6-1/8""W 8""CLEARNCE
Mfr # 8170D
Zoro # G3908428
original price:
$21.15
5% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Body Material Steel
- Shackle Dia. 1/2 in
- Shackle Height 8 in
- Shackle Width 4 in
Product Information
- Brand Master Lock
- MFR # 8170D
- Zoro # G3908428
- UPC # 71649222771
- Country of Origin China
- Category Padlocks
Dimensions
Shackle Dia. | 1/2 in |
Shackle Height | 8 in |
Shackle Width | 4 in |
Body Width | 6-1/8 in |
Details
Item | U-Lock Design Bike PadLock |
Shackle Material | Hardened Steel |
Body Material | Steel |
Includes | Padlock, Carrier Bracket |
Color | Black |
Key Type | Different |
Description
The Master Lock No. 8170D U-Lock features a 6-1/8 inch (15cm) wide hardened steel body for maximum strength and reliability. The 1/2 inch (13 mm) diameter double locking shackle is 8 inch (20cm) long and made of hardened steel offering extra resistance to prying cutting and sawing. The disc key cylinder prevents picking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X2BL)
- M-D 31397 0.38 x 96 in. Ceramic Tile Edging (43374313970)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Nickel (UFB4505U14)
- ZORO SELECT 2 in W x 12 in H Steel Continuous Hinge (2ZEX8)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Green, 410GRN (410GRN)
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A473)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (M115XTLF)
- MASTER LOCK Luggage Lock Tsa Word (4691DWD)
- MASTER LOCK 2 Reset Comb Padlock (M175XDLFCCSEN)
- Master Lock Padlocks