Shop All Safety Tags & Identification
Master Lock
Tags, Lockout, Heavy-Duty Pk
Mfr # MLK497A
Zoro # G101816132
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75"
- Includes Heavy-duty English Tag; 12 x Ties
- Features Water Resistant; Grease Resistant; Temperature Resistant; Laminated; Grommet
- Width 3"
- Shape Rectangular
Product Information
- Brand Master Lock
- MFR # MLK497A
- Zoro # G101816132
- UPC # 71649218408
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Length | 5.75" |
Width | 3" |
Details
Includes | Heavy-duty English Tag; 12 x Ties |
Features | Water Resistant; Grease Resistant; Temperature Resistant; Laminated; Grommet |
Item | Heavy-duty English Tags |
Shape | Rectangular |
Type | ID Tag |
Tag Color | Black/Red |
Description
Heavy-duty English tags feature a 7/16" diameter brass grommet that accepts all safety padlocks and comply with OSHA lockout/tagout standard. Durable polyester laminate resists water, grease and extreme temperatures. Heavy-duty construction withstands more than 50 lb. of pullout force (meets OSHA requirement). Customize with name, department, and expected completion time. Tags include 12 ties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Royal Blue (GWRBN46100)
- SOFT SCRUB Cleaning Gloves Latex L Yellow Yellow (12323-26)
- MSA SAFETY Devalving Tool (711228)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LST2BX-Y4X)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- MASTER LOCK Lockout Pouch, Unfilled, Bag, Red (S1010)
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- MASTER LOCK Safety Tag, Danger - Do Not Operate, PK100 (S297)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- NMC Danger Do Not Open Valve Tag, Pk25 (RPT18G)
- Master Lock Lockout Tagout