Shop All Lockset Cylinders
Master Lock
SFIC Cylinders, D, 6 Pins
Mfr # CD626DUN
Zoro # G2967027
original price:
$19.29
27% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type D
- For Door Thickness 1 3/8 in
- Number of Pins 6
- Finish Satin Chrome
- Material Solid Brass
Product Information
- Brand Master Lock
- MFR # CD626DUN
- Zoro # G2967027
- UPC # 071649098345
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | D |
Item | SFIC Cylinders |
For Door Thickness | 1 3/8 in |
Number of Pins | 6 |
Finish | Satin Chrome |
Material | Solid Brass |
For Use With | Best (R) Keyways |
Description
SFIC Cylinders, Finish Satin Chrome, Material Solid Brass, Keyway Type D, For Door Thickness 1 3/8 in, Number of Pins 6, For Use With Best (R) Keyways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 245, PK25 (ZUSAH70245)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Screwdriver Lock (DW12X12PC-SDL)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-CH)
- MASTER LOCK SFIC Cylinders, A, 6 Pins (CA626DUN)
- MASTER LOCK SFIC Cylinders, J, 6 Pins (CJ626DUN)
- ADAMS RITE Flush Locksets (4190-10-01-130-01-IB)
- BEST Interchangeable Core, Keyway Type TE (1C7TE1626)
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- FALCON 1-3/8" SFIC Mts Hsg, Less 7P Core, 012667-001 Cam, 626, 4 Pack (C987 12667-001 626 (4PK))
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8325.102)
- Master Lock Door Lock Accessories