Shop All Air Line Lockout Valves
Master Lock
Pneumatic Lockout, 7 3/4 H x 1 3/8 In W
Mfr # S3900
Zoro # G1894751
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 2
- Material Stainless Steel
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 2
- Lockout Material Stainless Steel
Product Information
- Brand Master Lock
- MFR # S3900
- Zoro # G1894751
- UPC # 071649239649
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Padlock Shackle Max. Dia. | 9/32 in |
Valve Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 13/16 in |
Dimensions | 7-3/4 in L x 1-3/8 in W x 1/8 H |
For Minimum Fitting Size | 13/16 in |
For Maximum Fitting Size | 1/2 in |
Overall Height | 7.75 in |
Overall Width | 1.38 in |
For Fitting Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 13/16 in |
Description
Pneumatic Fitting Lockout, Fitting Lockout Type Pneumatic Fitting, For Maximum Padlock Shackle Diameter 9/32 in, For Number of Fittings 8, Maximum Number of Padlocks 2, For Fitting Gender Male, For Fitting Sizes 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 13/16 in, For Maximum Fitting Size 1/2 in, For Minimum Fitting Size 13/16 in, For Use With Male Fittings, Includes Lockout, Lockout Color Gray, Lockout Material Stainless Steel, Overall Height 7.75 in, Overall Width 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth (40BS28H X 1)
- HYDROMAXX 1Ftx100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100100)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- SPEEDAIRE Porting Block (4ZK41)
- SPEEDAIRE Valve, Lockout (4ZL05)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- SPEEDAIRE Separator, Condensate (4ZL13)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- PARKER Mounting Bracket, Steel (PS743P)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- Master Lock Air Line Lockout Valves