Shop All Lockout Safety Kits
Master Lock
Personal Safety Lockout Pouch, Red
Mfr # 1457VE410KA
Zoro # G001968641
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) S1017 Durable Lockout Toolbox Containing, (1) S3081 Adjustable Ball Valve Lockout, (1) S806 Cable Lockout Device, (2) 420 1 in Jaw and (1) 421 1.5 in Jaw Steel Lockout Hasps, (3) 410 Kared Zenex(TM) Padlocks, (6) 497A Do Not Operate Laminated Lockout Tags (497A Offered as 12-Pack Separately), Circuit Breaker Lockouts (1) 493B Device for 120/240V and (1) 491B Device for 480V, Gate Valve Lockouts (1) 480 for 1 in to 3 in Diameter, (1) 481 for 2 in to 5 in Diameter and (1) 482 for 4 in to 6.5 in Handles, Grip Tight(TM) Plus Circuit Breaker Lockouts (1) S3823 Oversized Handle (480/600V), (1) S3822 Molded Case (480/600V) and (1) S3821 Miniature (120/240V), Plug and Switch Lockouts (1) 453L Hoist Cover, (1) 487 Small Rotating, (1) S2005 Plug Prong Lockout and (1) 496B Wall Switch Cover
- For Lockout Type Electrical, Valve
- Number of Components 20
- Number of Padlocks Held 3
Product Information
- Brand Master Lock
- MFR # 1457VE410KA
- Zoro # G001968641
- UPC # 071649219160
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
Carrying Case Dimensions | 7 in D x 15 in W x 9.5 in H |
For Maximum Hand Wheel Diameter | 6 1/2 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Depth | 7 in |
Overall Width | 15 in |
Overall Height | 9 1/2 in |
Description
Personal Safety Lockout Pouch, Valve/Electrical, Filled Yes, For Maximum Hand Wheel Diameter 6 1/2 in, Number of Lockouts Included 14, Number of Tags Included 6, Carrying Case Type Tool Box, For Valve Handle Type Hand Wheel, Lever Handle, Included Lockout Types Ball Valve, Cable Lockout, Circuit Breaker, Hasp, Plug, Valve Lockout, Language English, French, Spanish, Carrying Case Dimensions 7 in D x 15 in W x 9.5 in H, Carrying Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size XL (48026)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (KN-COB-LP2)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- MASTER LOCK Lockout Centers and Stations (S1800)
- MASTER LOCK Lockout Station, Filled, 4 Padlocks (1482BP1106)
- MASTER LOCK Valve and Electrical Focus Lockout Station (S1900VE410)
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- ACCUFORM Accuform Stopout Deluxe Lockout Kit, Plastic (KSK345)
- Master Lock Lockout Tagout