Shop All Lockout Safety Kits
Master Lock
Personal Safety Lockout Pouch, Red
Mfr # 1457E410KAPRE
Zoro # G601968676
original price:
$351.40
19% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 453L Oversized Plug and Hoist CoverV Plug Lockouts (1) 487 Small Rotating, (1) 488 Large Rotating and (1) S2005 Plug Prong Lockout, (1) 496B Wall Switch Cover, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S1017 Durable Lockout Toolbox Containing, (1) S856 Retractable Cable Lockout-Steel Cable, (4) 410 Kared Zenex(TM) Thermoplastic Padlocks, Circuit Breaker Lockouts (1) 493B Device for 120/240V and (1) 491B Device for 480V, Circuit Breaker Lockouts (1) S3823 Device for 480/600V, (1) S3822 Device for 480/600V, and (1) S3821 Device for 120/240V, Lockout Hasps (2) 420 Steel 1 in Jaw Hasps and (2) 421 Steel 1.5 in Jaw Hasps
- Filled/Unfilled Filled
- For Lockout Type Electrical
- Number of Components 17
- Number of Padlocks Held 4
Product Information
- Brand Master Lock
- MFR # 1457E410KAPRE
- Zoro # G601968676
- UPC # 071649360855
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Carrying Case Dimensions | 7 in D x 15 in W x 9.5 in H |
Overall Width | 15 in |
Overall Height | 9 1/2 in |
Overall Depth | 7 in |
Description
Personal Safety Lockout Pouch, Electrical, Filled Yes, Number of Lockouts Included 11, Number of Tags Included 12, Carrying Case Type Tool Box, For Valve Handle Type Not Applicable, Included Lockout Types Cable Lockout, Circuit Breaker, Hasp, Plug, Language English, French, Spanish, Carrying Case Dimensions 7 in D x 15 in W x 9.5 in H, Carrying Case Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- MAGID JerseyMaster 8 oz Clute Pattern Jersey Gloves, 12PK (T92)
- GLOWEAR BY ERGODYNE 8928 3XL Orange Class E Hi-Vis Insulated Bibs (8928)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- MASTER LOCK Personal Safety Lockout Red (1457E410KABAS)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457VE410KAPRE)
- MASTER LOCK Stocked Deluxe Lockout Station 23.5" L x 27" H x 4.5" D (LCK257)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- Master Lock Lockout Safety Kits