Shop All Keyed Padlocks
Master Lock
Padlocks Master Padlock
Mfr # 3KA-0536
Zoro # G010458225
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 3KA-0536
- Zoro # G010458225
- UPC # 71649025754
- Country of Origin Canada
- Category Keyed Padlocks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- SECURITRON Electromagnetic Lock (MM15)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- HAMPTON Medium Zinc-Plated Silver Steel 2.125 in. L S-Hook 55 lb (02-3483-820)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- MASTER LOCK Padlock, Style: Laminated steel body, Size: 1-9/16in. , Material: Steel, Color: Silver, Keyed Alike (3KALF-3727)
- MASTER LOCK Blue Padlocks Keyed Different, (A1106BLU1KEY)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- MASTER LOCK Master Lock No 40KADPF Shrouded Padlocks Keyed Alike (40KADPF-340)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle (6001NLFUS)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- Master Lock Keyed Padlocks