Shop All Padlocks
Master Lock
Padlock Stl Kd Vrtclr 1-1/2In
Mfr # 22T
Zoro # G406883044
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Dia. 1/4 in
- Shackle Height 5/8 in
- Shackle Width 9/16 in
- Body Width 1-1/2 in
- Key Type Keyed Different
Product Information
- Brand Master Lock
- MFR # 22T
- Zoro # G406883044
- UPC # 71649381003
- Country of Origin China
- Category Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 5/8 in |
Shackle Width | 9/16 in |
Body Width | 1-1/2 in |
Details
Key Type | Keyed Different |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- STRYBUC Window Opening Control Device (85-1328W)
- ZORO SELECT Bumper, Rubber, Black, 19/64"H x 19/64"W, PK.25 (2184W-07)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 12" Wide x 24" L (BULK-PS-PTFE-24)
- MASTER LOCK Bluetooth Indoor Padlock (4400ECWWG)
- MASTER LOCK PADLOCK SILVER STEEL 2"" (5UPLF)
- MASTER LOCK 1-3/4 In. Multi-Spring Warded Keyed Alike Padlock (500KA-370)
- MASTER LOCK Pink Combo Lock Bca (1530DPNK)
- MASTER LOCK HASP SINGLE HINGE 6-1/4"" (720-D)
- MASTER LOCK Master Lock® Safety 410 Series Safety Zenex„¢ Thermoplastic Padlock, Black, 410BLK (410BLK)
- ROADPRO Solid Brass Padlock, 40mm, 2.5 Shackle (RPLB-40L)
- Master Lock Padlocks