Shop All Padlocks
Master Lock
PADLOCK STEEL2-1/2""
Mfr # 930DPF
Zoro # G3909426
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 7/16 in
- Shackle Height 1-1/8 in
- Shackle Width 7/8 in
- Key Type Different
- Body Width 2-1/2 in
Product Information
- Brand Master Lock
- MFR # 930DPF
- Zoro # G3909426
- UPC # 71649012228
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1-1/8 in |
Shackle Width | 7/8 in |
Body Width | 2-1/2 in |
Details
Key Type | Different |
Description
The Master Lock No. 930DPF solid body padlock features a 2-1/2 inch (64 mm) wide solid steel lock body that is strong durable and resists corrosion. The 7/16 inch (11 mm) diameter shackle is 1-1/8 inch (29 mm) long and made of hardened boron alloy offering maximum resistance to cutting and sawing. The 5-pin cylinder prevents picking and can be removed to rekey the lock. The limited lifetime warranty provides peace of mind from a brand you can trust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (428E - 72)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1WHN1)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- MASTER LOCK MAGNUM 2-5/16"" BELL LOCK (M187XKADCCSEN)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- MASTER LOCK Luggage Lock22Mm Pk4 (4683Q)
- MASTER LOCK Padlock Steel 2In Vert Clr K/D (M515XKADLH)
- MASTER LOCK LOCK KEY STORAGE (5401D)
- MASTER LOCK BARREL WORD COMBO LOCK (1535DWD)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (3KALH 0851)
- Master Lock Padlocks