Shop All Padlocks
Master Lock
PADLOCK LUGGAGE RESETCD1
Mfr # 647D
Zoro # G701245912
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Metal
- Shackle Dia. 3/16 in
- Shackle Height 7/8 in
- Shackle Width 3/8 in
- Color Black
Product Information
- Brand Master Lock
- MFR # 647D
- Zoro # G701245912
- UPC # 71649080050
- Country of Origin Taiwan, Province of China
- Category Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 7/8 in |
Shackle Width | 3/8 in |
Body Width | 1-3/16 in |
Details
Item | Combination Padlock |
Body Material | Metal |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- ZORO SELECT Brown Viton O-Ring, Dash 006, PK100 (ZUSAVB75006)
- SOUTHCO-ALBANY DIV Vantage Latch Concealed Hook (S 91-522-52)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2043)
- MASTER LOCK 2-3/4" Shielded Lock (40KAD-0501)
- MASTER LOCK Covered Padlock Blck 3PK (141TRILF)
- MASTER LOCK Master Lock® Safety 411 Series Zenex„¢ Thermoplastic Padlock, Yellow, 411YLW (411YLW)
- MASTER LOCK PADLOCK 1-9/16"" LAM 2PK (3T)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel Double Locking Padlock Keyed A (1KA#2265)
- PRIME PRODUCTS Prime Products 18-3055 Ace Key Lock - 7/8" (18-3055)
- Master Lock Padlocks