Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W
Mfr # 25
Zoro # G2150795
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Product Information
- Brand Master Lock
- MFR # 25
- Zoro # G2150795
- UPC # 071649606311
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 15/16 in |
Body Dia. | 2 in |
Body Height | 2 15/16 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 2 15/16 in, Body Width 2 in, Body Thickness 1 15/64 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master K27, Weather Resistant No, High Security Yes, Interchangeable Core No, Non Removable Key No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- KNAPE & VOGT Knape & Vogt KV8650FMB 28 28 in. 150 lbs Force Management Heavy-Duty Soft-Close Full Extension Drawer Slide (KV8650FMB 28)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA-10G209)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5UP)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALFSTS)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121)
- BRINKS Keyed Alike Padlock, Brass, 20mm 2 Pk, General Purpose (171-20201)
- Master Lock Keyed Padlocks