Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W
Mfr # 4130
Zoro # G3375766
original price:
$7.18
11% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Mfr. No. 4130WWG
- Shackle Dia. 3/16 in
- Body Color Brass
Product Information
- Brand Master Lock
- MFR # 4130
- Zoro # G3375766
- UPC # 03520190937704
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 9/16 in |
Shackle Width | 9/16 in |
Body Height | 1 in |
Body Dia. | 1 1/8 in |
Body Width | 1 1/8 in |
Shackle Diameter | 3/16 in |
Description
Padlock, Shackle Dia. 3/16 in, Shackle Height 9/16 in, Shackle Width 9/16 in, Shackle Material Steel, Body Height 1 in, Body Width 1 1/8 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 4130WWG, Body Color Brass, Body Dia. 1 1/8 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Bright Chrome Door Stop (4045.260)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- KWIKSET Dummy Knob Cameron Sn (97880-715)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALN)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-3358)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- ABUS 65 by 20 C KD Solid Brass Keyed Alike Carded Padlock (AB1947)
- Master Lock Keyed Padlocks