Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W
Mfr # M5LJSTS
Zoro # G7377627
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Product Information
- Brand Master Lock
- MFR # M5LJSTS
- Zoro # G7377627
- UPC # 071649290329
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 2 1/2 in |
Shackle Width | 15/16 in |
Body Height | 1 45/64 in |
Body Dia. | 2 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 45/64 in, Body Width 2 in, Body Thickness 1 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL UNFINISHED 6In. OAK THRES (4 FT W-80-U)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- SANITUBE PTFE Clamp Gasket, 2 (GTCT-200)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (25-2086)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230LH)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1STS)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KAW700A)
- BRADY Brady® 146128 Cable Safety Padlocks, Keyed Alike, 4-3/16"H Clearance, Steel Cable, Red, 6/Pack (146128)
- Master Lock Keyed Padlocks