Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W
Mfr # 3KA-3358
Zoro # G3994855
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Vending Machines; Commercial; Automotive
- Shackle Dia. 9/32 in
- Body Color Silver
Product Information
- Brand Master Lock
- MFR # 3KA-3358
- Zoro # G3994855
- UPC # 071649024733
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 3/4 in |
Shackle Width | 5/8 in |
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 3358, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/4 in W x 4 1/2 in H Bronze Spring Hinge (4PA85)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Oil Rubbed Bronze (SPE225U10B)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-SN-5)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- MASTER LOCK Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443LE)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6840KA-10G111)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127LH)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KALF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- BEST Padlock 21B, 1 Inch Tall Shackle, with Shroud (21B721TSH)
- Master Lock Keyed Padlocks