Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W
Mfr # 7KA-P844
Zoro # G3892196
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/16 in
- Body Color Silver
Product Information
- Brand Master Lock
- MFR # 7KA-P844
- Zoro # G3892196
- UPC # 071649026225
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 9/16 in |
Shackle Width | 1/2 in |
Body Height | 1 1/16 in |
Body Width | 1 1/8 in |
Shackle Diameter | 3/16 in |
Description
Padlock, Shackle Dia. 3/16 in, Shackle Height 9/16 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 1 1/16 in, Body Width 1 1/8 in, Body Thickness 1/2 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. P844, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Laminated, Keyway Type Master K7, Weather Resistant No, High Security No, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Nickel (103SNR)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2006)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ-A1459)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LF)
- MASTER LOCK Master Lock No 40KADPF Shrouded Padlocks Keyed Alike (40KADPF-340)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850NKA)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 11/16 in W (41/30 MK KD)
- Master Lock Keyed Padlocks