Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6127KA-10G209
Zoro # G4209353
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Storefront; Business Gate; Trailers; Vans; Manufacturing Environment; Truck Doors
- Shackle Dia. 7/16 in
- Body Color Black
Product Information
- Brand Master Lock
- MFR # 6127KA-10G209
- Zoro # G4209353
- UPC # 071649231315
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1 3/8 in |
Shackle Width | 7/8 in |
Body Width | 2 5/8 in |
Body Height | 2 13/16 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 3/8 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 13/16 in, Body Width 2 5/8 in, Body Thickness 1 5/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G209, Body Color Black, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E22D)
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-3/4 in. W Laminated Steel 4-Pin Cylinder Padlock Keyed Alike (1KA#2526)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325)
- MASTER LOCK P394 1-1/8 In. Steel Pin Tumbler Keyed Alike Padlock (7KA P394)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- Master Lock Keyed Padlocks