Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W
Mfr # 6830KA-10G121
Zoro # G4049044
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
- Shackle Dia. 1/4 in
- Body Color Brass
Product Information
- Brand Master Lock
- MFR # 6830KA-10G121
- Zoro # G4049044
- UPC # 071649231377
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/16 in |
Shackle Width | 25/32 in |
Body Width | 1 9/16 in |
Body Height | 2 5/16 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/16 in, Shackle Width 25/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 1 9/16 in, Body Thickness 15/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G121, Body Color Brass, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- ZORO SELECT O-Ring, Dash 015, EPDM, 0.07 In., PK25 (5JJU5)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- MASTER LOCK Padlock, 1-1/2in. American Lock Aluminum Padlock w/ 1-1/2in. Clearance (A1106RED)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LFSTS)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ-A1459)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body (M40XKAD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/50 KA)
- Master Lock Keyed Padlocks