Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W
Mfr # 5KALJ
Zoro # G4124635
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
- Shackle Dia. 3/8 in
- Body Color Silver
Product Information
- Brand Master Lock
- MFR # 5KALJ
- Zoro # G4124635
- UPC # 071649031915
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 2 1/2 in |
Shackle Width | 15/16 in |
Body Height | 1 1/2 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. A214, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-20, PK25 (3MRN2)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- ZORO SELECT 5/8"W x 5/8"H x 20'L, Caulk Backer Rod, Gray, Foam (2RRG2)
- AMEROCK Ashby 3 inch or 4 inch 76mm or 102mm Center-to-Center Black Bronze Cabinet Cup Pull (BP36640BBR)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7040)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKA)
- MASTER LOCK Padlock, Steel Laminated Padlock, 1-1/2in. Shackle, Keyed Alike - Key# 0814 (3KALF-0814)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- HPC HPC:65mm Laminated Padlock (PADLOCK-M1-65-DB-UB-KA)
- Master Lock Keyed Padlocks