Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W
Mfr # 4KALH
Zoro # G3119907
original price:
$25.61
30% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Marine And Other Harsh Environments
- Shackle Dia. 9/32 in
- Body Color Silver
Product Information
- Brand Master Lock
- MFR # 4KALH
- Zoro # G3119907
- UPC # 071649129032
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 2 in |
Shackle Width | 5/8 in |
Body Width | 1 9/16 in |
Body Height | 1 9/16 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 2 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 2525, Body Color Silver, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN237-NI-50-50-C-GS Hinge Stainless (237-NI-50-50-C-GS)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- HICKORY HARDWARE Ball Bearing Full Ext 12 Inch, 2PK (P1050/14-2C)
- COMPONENT HARDWARE Stainless Steel Right-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-R)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, Shrouded Shackle, 716 in Dia Shackle, 318 in W Body (M50XKAD)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA-P844)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6850KALJ-10G013)
- Master Lock Keyed Padlocks