Shop All Keyed Padlocks
Master Lock
Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6421WO
Zoro # G3058045
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Steel
- Shackle Dia. 5/16 in
- Body Color Black
- Shackle Type Standard Shackle
Product Information
- Brand Master Lock
- MFR # 6421WO
- Zoro # G3058045
- UPC # 071649074240
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/8 in |
Shackle Width | 7/8 in |
Body Width | 2 1/8 in |
Body Height | 2 13/32 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 2 1/8 in, Body Thickness 1 5/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Body Finish Laminated, Keyway Type Accept any OEM SFIC, Weather Resistant Yes, High Security No, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Exit Device, Single Gang, 4-1/2in. (10PBO241)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- PAMEX Baron Knob with Round Rose Half Dummy Lockset Grade 3 Matte Black Finish (FTF940)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 3Shelf Lazy Susans for 38 H Corner Wall Cabinets (7013-20-11-526)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LH)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LF)
- MASTER LOCK 3476 1-1/2 In. Commercial Keyed Alike Padlock (3KA 3476)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2265)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- Master Lock Keyed Padlocks