Shop All Keyed Padlocks
Master Lock
Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W
Mfr # 6851WO
Zoro # G2738084
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- Shackle Dia. 3/8 in
- Body Color Brass
- Shackle Type Long Shackle
Product Information
- Brand Master Lock
- MFR # 6851WO
- Zoro # G2738084
- UPC # 071649096808
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/2 in |
Shackle Width | 29/32 in |
Body Width | 2 in |
Body Height | 2 5/16 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 29/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 2 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 6 Pin, Control Key Registration Required No, Body Color Brass, Keyway Type Accept any OEM SFIC, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-A297)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125NKA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALF)
- Master Lock Keyed Padlocks