Shop All Padlocks
Master Lock
PADLOCK BRSS 1-3/16"" 1PK
Mfr # 130D
Zoro # G3904079
original price:
$10.25
5% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # 130D
- Zoro # G3904079
- UPC # 71649375101
- Country of Origin China
- Category Padlocks
Description
The Master Lock No. 130D solid brass padlock features a 1-3/16 inch (30 mm) wide solid brass lock body that is strong durable and resists corrosion. The 3/16 inch (5 mm) diameter shackle is 5/8 inch (16 mm) long and made of hardened steel offering extra resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking levers provide resistance against prying and hammering. The limited lifetime warranty provides peace of mind from a brand you can trust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- KEYLESSFACTORY 2020-2020 Hyundai Santa Fe / 3-Button Smart Key / PN95440-S2200 / TQ8-FOB-4F30 (RSK-HY-4F30)
- SPEC Extension Spring, Stainless Steel (E10001355500S)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (803V-72)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A549)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A473)
- MASTER LOCK Lock/Cable Combo 4'X5/16 (8143D)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- MASTER LOCK Master Lock 1-1/2 in. W Laminated Steel Warded Locking Padlock (22D)
- MASTER LOCK PADLOCK 1-9/16""BRASS 2PK (140T)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel 4-Pin Cylinder Padlock Keyed A (1KA#2438)
- Master Lock Padlocks