Shop All Padlocks
Master Lock
PADLOCK 1-9/16"" LAM 2PK
Mfr # 3T
Zoro # G505897874
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Dia. 9/32 in
- Shackle Height 3/4 in
- Shackle Width 5/8 in
- Key Type Alike
- Body Width 1-9/16 in
Product Information
- Brand Master Lock
- MFR # 3T
- Zoro # G505897874
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 3/4 in |
Shackle Width | 5/8 in |
Body Width | 1-9/16 in |
Details
Key Type | Alike |
Description
Master Lock 1-5/16 in. H X 1-9/16 in. W Laminated Steel Double Locking Padlock 2 pk Keyed Alike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- BLUM 95 Degree Soft-closing Inserta Overlay Onyx Black Hinge (71B9590)
- BEST Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins (1C6D1606)
- ELMDOR Dry Wall Access Door, 14x20, Prime Coat W/ Screwdriver Lock (DW14X20PC-SDL)
- MASTER LOCK MAGNUM LOCK2.5 SHKL 2PK (M1XTLJCCSEN)
- MASTER LOCK Covered Padlock Blck 3PK (141TRILF)
- MASTER LOCK Master Lock® Safety 411 Series Zenex„¢ Thermoplastic Padlock, Yellow, 411YLW (411YLW)
- MASTER LOCK PORTABLE LOCK BOX 2.75""W (5406D)
- MASTER LOCK DISC PADLOCK GRAY 2-3/4"" (M40KA)
- MASTER LOCK Luggage Lock Tsa Word (4691DWD)
- MASTER LOCK Bluetooth Outdoor Padlock (4401LHECWWG)
- Master Lock Padlocks