Shop All Padlocks
Master Lock
PADLOCK 1-1/2"" LAMINATED
Mfr # 380D
Zoro # G3895222
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 9/32 in
- Shackle Height 1-1/8 in
- Shackle Width 5/8 in
- Key Type Different
- Body Width 1-9/16 in
Product Information
- Brand Master Lock
- MFR # 380D
- Zoro # G3895222
- UPC # 71649002533
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 1-1/8 in |
Shackle Width | 5/8 in |
Body Width | 1-9/16 in |
Details
Key Type | Different |
Description
The Master Lock No. 380D laminated padlock features a 1-9/16 inch (40 mm) wide laminated steel body for maximum strength and reliability. The Rust-Oleum Certified finish provides a lifetime guarantee against rusting on the lock body. The 9/32 inch (7 mm) diameter shackle is 3/4 inch (19 mm) long and made of hardened steel offering extra resistance to cutting and sawing. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 160 UL Listed Door Viewer, Chrome (104ULCIP)
- HID PROX KEY 1346LNSMN (HID-1346LNSMN)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X12In (N266-932)
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- MASTER LOCK PADLOCK1-3/4""LONGSH PK3 (1TRILJ)
- MASTER LOCK Bluetooth Indoor Padlock (4400ECWWG)
- MASTER LOCK PADLOCK LUGG COMB3/4""CD2 (646T)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- MASTER LOCK Padlock, 1.5 in. Ka 3753 2 in. Shk Bx (3KALH 3753)
- MASTER LOCK Lock/Cable Combo 4'X5/16 (8143D)
- MASTER LOCK Padlck 1-1/2In Lami Stl (3KA 3210)
- Master Lock Padlocks