Shop All Locker Accessories
Master Lock
Multiuse Lock, Hinges on the Right, Zinc
Mfr # 3630-02
Zoro # G7481293
Sold in multiples of 25 for $1,991.25
Free Shipping & Returns
$1,991.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Multiuse Locks
- Overall Width 2-23/64"
- Overall Depth 2-17/64"
- Overall Height 3-1/16"
- Color Silver/Black
Product Information
- Brand Master Lock
- MFR # 3630-02
- Zoro # G7481293
- UPC # 094726874120
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Overall Width | 2-23/64" |
Overall Depth | 2-17/64" |
Overall Height | 3-1/16" |
Mounting Hole Dia. | 1/4 in |
Body Width | 2 3/8 in |
Body Height | 3 1/16 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Multi-Point Latch, Locker Hinge Right, Built-in Multiuser Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Zinc Die-Cast, Body Height 3 1/16 in, Body Width 2 3/8 in, Combination Style Scrolling, Resettable Combination Type, For Material Thickness 3/4 in, Lock Activation Manual, Mounting Hole Dia. 1/4 in, Latch Bolt Projection 19/64 in, Distance Between Mounting Holes 2 3/16 in, Silver, Dial Color Black, Series 3630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compartment Box with 12 compartments, Plastic, 5 19/64 in H x 11 45/64 in W (STST14028)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Blue, 19 3/4 in L (QMS532BL)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- MASTER LOCK Lock, Locker (1710)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- TENNSCO Symmetric Upright, 72H, Medium Grey (SUR-72-MGY)
- ZORO SELECT Number Plate, Numbers 51-100, PK50 (2VUW2)
- Master Lock Locker Accessories