Shop All Lockout Safety Kits
Master Lock
MasterLock Permit Display Case, Wall Mounted, Red,
Mfr # S3501
Zoro # G208576472
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Master Lock
- MFR # S3501
- Zoro # G208576472
- UPC # 71649299810
- Country of Origin China
- Category Lockout Safety Kits
Description
Masterlock permit display case, wall mounted, red, s3501 the master lock s3501 permit display case holds letter-size documents and other paperwork up to 11-3/4in x 16-1/2in 297 x 420mm. A clear, impact-resistant window allows users to view and protect permit documents. Case has rubber casket seal to help prevent water damage to documents in outdoor applications or during cleaning. Holds a3 and letter size documents. Clear, impact resistant display window for viewing permit documents. Red powder coated corrosion resistant 430 grade stainless steel construction. Wall mounted for easy accessibility, but also includes carry handle for portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- HANDGARDS Quickserve Embossed Cast Straight Cuff Polyethylene Glove, PK1000 (303362365)
- MASTER LOCK Lockout Station, Unfilled, 26-1/2 In H (S1900)
- MASTER LOCK Electrical Lockout Kit, Portable Safety Carry Case, RD/BK (MLK1457E410KA)
- MASTER LOCK Stocked Deluxe Lockout Station 23.5" L x 27" H x 4.5" D (LCK257)
- MASTER LOCK Portable Lockout Kit, Red, Case 17-3/8" H (S3501)
- MASTER LOCK 2-Lock Compact Lockout Center, Circuit Breaker Lockout (S1720E410)
- MASTER LOCK Station w/Electrical Lockouts, Plastic (S1850E410PRE)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- Master Lock Lockout Safety Kits